Cable Basket Tray 6 in 150 mm Loading Depth 10 ft 3m Long

SKU: 70395734275
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Basket Tray
Loading Depth: 6 in (150 mm)
Width: 20 in. (500mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Weight: 31 lb. (14.1kg)
Manufacturer Series: OnTrac
Basket Tray: Type - Cable Basket Tray; Loading Depth - 6 in 150 mm; Width - 20 in 500 mm; Length - 10 ft 3m; Material - Steel; Finish - Electrozinc; Shape - U-Profile; Mesh Size - 2x4 in 50x100 mm; Weight - 31.00 lb 14.10 kg Ea; Manufacturer Series - OnTracĀ®