Menu Search
Basket Trays Cable Basket Tray 4 in. (100 mm) Loading Depth 10 ft (3m) Long 18 in. (450 mm) Wide

CHATSWORTH PRODUCTS #34821-518

Ontrac Cable Basket Tray 4 in. (100 mm) Loading Depth 10 ft (3m) Long 18 in. (450 mm) Wide

SKU #70395730078
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Basket Tray
Loading Depth: 4 in. (100 mm)
Width: 18 in. (450mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Zinc-plated
Shape: U-Profile
Wire Diameter: 0.197 in. (5 mm) x 0.235 in. (6 mm)
Mesh Size: 2x4 in. (50x100 mm)