Menu Search
Basket Trays Cable Basket Tray 2 in (50 mm) Loading Depth 10 ft (3m) Long 8 in (200 mm) Wide

CHATSWORTH PRODUCTS #34811-708

Ontrac Cable Basket Tray 2 in (50 mm) Loading Depth 10 ft (3m) Long 8 in (200 mm) Wide

SKU #70395730067
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Basket Tray
Loading Depth: 2 in (50 mm)
Width: 8 in. (200mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black Paint
Shape: U-Profile
Wire Diameter: 0.197 in (5 mm) x 0.236 in (6 mm)
Mesh Size: 2x4 in (50x100 mm)