Menu Search
CHATSWORTH PRODUCTS #34811-704

Ontrac Cable Basket Tray 2 in. (50 mm) Loading Depth 10 ft (3m) Long 4 in. (100 mm) Wide

SKU # 70395734247
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 2 in. (50 mm)
Width: 4 in. (100mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black Paint
Shape: U-Profile
Wire Diameter: 0.197 in. (5 mm) x 0.235 in. (6 mm)
Mesh Size: 2x4 in. (50x100 mm)