CHATSWORTH PRODUCTS #34811-720

Cable Basket Tray 2 in (50 mm) Loading Depth 10 ft (3m) Long 20 in (500 mm) Wide

SKU: 70395730071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Basket Tray
Loading Depth: 2 in (50 mm)
Width: 20 in. (500mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black Paint
Shape: U-Profile
Wire Diameter: 0.197 in (5 mm) x 0.236 in (6 mm)
Mesh Size: 2x4 in (50x100 mm)
Manufacturer Series: OnTrac
Description
Basket Trays: Type - Cable Basket Tray; Loading Depth - 2 in (50 mm); Width - 20 in (500 mm); Length - 10 ft (3m); Material - Steel; Finish - Black Paint; Shape - U-Profile; Wire Diameter - 0.197 in (5 mm) x 0.236 in (6 mm); Mesh Size - 2x4 in (50x100 mm); Manufacturer Series - OnTrac