Menu Search
Basket Tray Splicing Clamp, Universal, Steel, Pre-Galvanized
THOMAS & BETTS #ETH-UNIVC-PG

Clamp, Universal, Steel, Pre-Galvanized

SKU # 78621078654
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Universal Clamp
Material: Steel
Finish: Pre-Galvanized
Size: 2.36 x 1.58 in. (60 x 40mm)
Application: Hold 2 x 2 in. Wire Basket Tray

Basket Tray Splicing: Type - Universal Clamp; Material - Steel; Finish - Pre-Galvanized; Size - 2.36 in. (60mm) x 1.58 in. (40mm); Application - Hold 2 x 2 in. Wire Basket Tray