Menu Search
Search
LEGRAND - CABLOFIL #CE25BL

EZ Tray Washer, Basket Tray Connector; 0.875 x .075 in; Steel; Black

SKU # 47001900023 Manufacturer Series: CE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basket Tray Connector Washer
Contents: (1) Splice Washer
Material: Steel
Finish: Black
Size: 0.875 x 0.75 in. (22 x 19mm)
Application: Section Splice Component

Sized for 1/4 in. carriage bolt.

Additional Info: For use with Connector Washer (CE30), Bolt & Nut (EZ BN 1/4). Pkg Qty: 50