LEGRAND - CABLOFIL #EZCN3/8EZ

Coupling Nut

SKU: 47001900274
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Coupling Nut
Finish: Electro-Zinc
Size: 0.38 x 0.56 in. (10 x 14mm)
Manufacturer Series: EZCN
Description
Basket Tray Splicing: Type - Coupling Nut; Finish - Electrozinc ; Size - 0.38 in (10mm) x 0.56 in (14mm); Additional Information - Used to Connect 2 Threaded Rod; Manufacturer Series - EZCN
Additional Info: Used to Connect 2 Threaded Rod