LEGRAND - CABLOFIL #EZT90BL

Basket Tray Tee or Bend Kit (10) Bolts, (20) Connector Plates, (10) Nuts, (2) 90deg Braces

SKU: 47001900291
Manufacturer Series: EZT90KIT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Basket Tray Tee or Bend Kit
Contents: (10) Bolts, (20) Connector Plates, (10) Nuts, (2) 90deg Braces
Material: Steel
Finish: Black Paint
Application: Hardware Assembly for (1) Tee or (2) 90 Degree Bends
Description
Basket Tray Splicing: Type - Basket Tray Tee or Bend Kit; Contents - (10) Bolts, (20) Connector Plates, (10) Nuts, (2) 90deg Braces; Material - Steel; Finish - Black Paint; Application - Hardware Assembly for (1) Tee or (2) 90deg Bends; Manufacturer Series - EZT90KIT