Menu Search
Basket Tray Splicing Basket Tray Splice Plate (1) Universal Splice Bar
LEGRAND - CABLOFIL #ED275EZ

Basket Tray Splice Plate (1) Universal Splice Bar

SKU # 47001900229 Manufacturer Series: ED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Basket Tray Splice Plate
Contents: (1) Universal Splice Bar
Finish: Electro-Zinc
Size: 10.75 x 0.75 in. (254 x 19mm)
Application: Section Splice Component

Basket Tray Splicing: Type - Basket Tray Splice Plate; Contents - (1) Universal Splice Bar; Finish - Electrozinc ; Size - 10.75 in (254mm) x 0.75 in (19mm); Application - Section Splice Component; Additional Information - For Use with Bolt Cutter (EZ BN 1/4); Manufacturer Series - ED

Additional Info: For Use with Bolt Cutter (EZ BN 1/4)