LEGRAND - CABLOFIL #ED1100EZ

Basket Tray Splice Plate (1) Universal Splice Bar

SKU: 47001900223
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Basket Tray Splice Plate
Contents: (1) Universal Splice Bar
Finish: Electro-Zinc
Size: 43 in. (1092mm)
Application: Section Splice Component
Manufacturer Series: ED
Description
Basket Tray Splicing: Type - Basket Tray Splice Plate; Contents - (1) Universal Splice Bar; Finish - Electrozinc ; Size - 43.00 in (1092mm) ; Application - Section Splice Component; Additional Information - For Use with Bolt Cutter; Manufacturer Series - ED
Additional Info: For Use with Bolt Cutter