LEGRAND - CABLOFIL #EZJB5/16BL

Basket Tray Connector Bolt Nut, Bolt

SKU: 47001900288
Manufacturer Series: EZJB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Basket Tray Connector Bolt
Contents: Nut, Bolt
Finish: Black Paint
Size: 2.5 in. (64mm)
Description
Basket Tray Splicing: Type - Basket Tray Connector Bolt; Contents - Nut, Bolt; Finish - Black Paint; Size - 2.50 in (64mm); Additional Information - Use this J Bolt in Conjunction; Manufacturer Series - EZJB
Additional Info: Use this J Bolt in Conjunction