Menu Search
IRONRIDGE #XR1000SPLCBD

Bonded Splice Bar Rail and self-drilling screws

SKU # 40004298757
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bonded Splice Bar
Contents: Rail and self-drilling screws
Material: Aluminum
Finish: Mill
Size: For XR1000
Application: Solar

Multiple sections of XR Rails can easily be spliced and bonded together with our bonded splices. The internal splice bars do not interfere with clamping or mounting locations, and offer a seamless appearance. XR Rail Splices are made with extruded 6000 series aluminum. 12-14 x 5/8 in. self-drilling screws are included.