Menu Search
Basket Tray Splicing Splice Bar Kit, 5.96 in., Steel, Zinc
CHATSWORTH PRODUCTS #34740-501

Splice Bar Kit, 5.96 in., Steel, Zinc

SKU # 70395730719
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Splice Bar Kit
Contents: (2) Splice Bar, (8) Splice Washer, (4) Clamp Washer, (10) Carriage Bolt And Flange Nut
Material: Steel
Finish: Zinc
Size: 5.96 in.
Application: Section Splice Component

Basket Tray Splicing: Type - Splice Bar Kit; Contents - (2) Splice Bar, (8) Splice Washer, (4) Clamp Washer, (10) Carriage Bolt And Flange Nut; Material - Steel; Finish - Zinc; Size - 5.96"; Application - Section Splice Component