Menu Search
Search
NVENT HOFFMAN #QTP4INST

Quick Tray Pro Insert, Polymer, Plastic, 4 in. W x 120 in. H

SKU # 78351023664
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Polymer Insert
Tray Width - Capacity: 4 in. (102mm)
Material: Plastic
Dimensions: 4.00 in. (102mm) W x 120.00 in. (3048mm) H