Menu Search
LEGRAND - CABLOFIL #FASU100PG

Universal Bracket, 4" (100mm) W, Steel, Pre-Galvanized

SKU # 47001900401 Manufacturer Series: FASU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Universal Bracket
Application: Basket Tray Wall Mount
Tray Width - Capacity: 4 in. (100mm)
Material: Steel
Finish: Pre-Galvanized
Installation: Bolts, Mounting Holes

Basket Tray Mounts: Type - Universal Bracket; Application - Basket Tray Wall Mount; Tray Width - Capacity - 4" (100mm) W; Material - Steel; Finish - Pre-Galvanized; Installation - Bolts, Mounting Holes; Manufacturer Series - FASU