Menu Search
Basket Tray Mounts Universal Bracket, 24 in (600mm) W, Steel, Hot Dipped Galvanized

LEGRAND - CABLOFIL #CRP600GC

Universal Bracket, 24 in (600mm) W, Steel, Hot Dipped Galvanized

SKU #47001900166
Manufacturer Series: CRP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Universal Bracket
Application: Wiremesh Cable Tray Wall Mount
Tray Width - Capacity: 24 in. (600mm)
Material: Steel
Finish: Hot Dip Galvanized
Dimensions: 24.3 in (617mm) L x 4.7 in (121mm) H
Weight: 2.42 lb. (1.1kg)

Basket Tray Mounts: Type - Universal Bracket; Application - Wiremesh Cable Tray Wall Mount; Tray Width - Capacity - 24 in (600mm) W; Material - Steel; Finish - Hot Dipped Galvanized; Dimensions - 24.3 in (617mm) L x 4.7 in (121mm) H ; Weight - 2.42 lb (1.10 kg); Additional Information - Reinforced; Manufacturer Series - CRP

Additional Info: Reinforced