Menu Search
LEGRAND - CABLOFIL #FASU500PG

Universal Bracket, 20 in (500mm) W, Steel, Pre-Galvanized

SKU # 47001900416 Manufacturer Series: FASU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Universal Bracket
Application: Wiremesh Cable Tray Support
Tray Width - Capacity: 20 in. (500mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: 22.0 in (558mm) L x 7.3 in (184mm) H
Installation: Snap-In
Weight: 3.47 lb. (1.57kg)