Menu Search
Basket Tray Mounts Universal Bracket, 16" (400mm) W, Material, Pre-Galvanized
LEGRAND - CABLOFIL #FASU400PG

Universal Bracket, 16" (400mm) W, Material, Pre-Galvanized

SKU # 47001900413 Manufacturer Series: FASU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Universal Bracket
Application: Basket Tray Wall Mount
Tray Width - Capacity: 16 in. (400mm)
Material: Material
Finish: Pre-Galvanized
Installation: Bolts, Mounting Holes

Basket Tray Mounts: Type - Universal Bracket; Application - Basket Tray Wall Mount; Tray Width - Capacity - 16" (400mm) W; Material - Material; Finish - Pre-Galvanized; Installation - Bolts, Mounting Holes; Manufacturer Series - FASU