LEGRAND - CABLOFIL #FASU300BL

Universal Bracket, 12 in. (300mm) W, Steel, Black Paint

SKU: 47001900408
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Universal Bracket
Application: Basket Tray Wall Mount
Tray Width - Capacity: 12 in. (300mm)
Material: Steel
Finish: Black Paint
Installation: Bolts, Mounting Holes
Manufacturer Series: FASU
Description
Basket Tray Mounts: Type - Universal Bracket; Application - Basket Tray Wall Mount; Tray Width - Capacity - 12" (300mm) W; Material - Steel; Finish - Black Paint; Installation - Bolts, Mounting Holes; Manufacturer Series - FASU