Menu Search
Basket Tray Mounts L Bracket, 4 in. (100 mm) W, Steel, Pre-Galvanized
LEGRAND - CABLOFIL #CS100PG

L Bracket, 4 in. (100 mm) W, Steel, Pre-Galvanized

SKU # 80038800120 Manufacturer Series: CS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: L Bracket
Tray Width - Capacity: 4 in. (100mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: 6.61 in. (168mm) L x 2 in. (51mm) W
Installation: Mounts to Wall
Weight: 0.41 lb. (0.18kg)

Cablofil Wire mesh cable tray concept based upon performance, safety and economy, three qualities which make Cablofil wire mesh cable tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.