Menu Search
Basket Tray Mounts Fastruct Connector, 18 in (457mm) W, Steel, Black

LEGRAND - CABLOFIL #FS41BL

Fastruct Connector, 18 in (457mm) W, Steel, Black

SKU #47001900427
Manufacturer Series: FS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fastrut Connector
Application: Wiremesh Cable Tray Strut
Tray Width - Capacity: 18 in. (457mm)
Material: Steel
Finish: Black
Weight: 0.66 lb. (0.29kg)

Basket Tray Mounts: Type - Fastruct Connector; Application - Wiremesh Cable Tray Strut; Tray Width - Capacity - 18 in (457mm) W; Material - Steel; Finish - Black; Weight - 0.66 lb (0.29 kg); Manufacturer Series - FS