Menu Search
Basket Tray Mounts FAS L Bracket, 8 in. (200 mm) W, Steel, Black Paint
LEGRAND - CABLOFIL #FASL200BL

FAS L Bracket, 8 in. (200 mm) W, Steel, Black Paint

SKU # 80038800983 Manufacturer Series: FASL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: FAS L Bracket
Application: Use for Tray Support in Under Floor
Tray Width - Capacity: 8 in. (200mm)
Material: Steel
Finish: Black Paint
Dimensions: LxH: 10.96 x 6.67 in. (279 x 229mm)
Installation: Mounts to Wall
Weight: 1.15 lb. (0.52kg)

Cablofil Wire mesh cable tray concept based upon performance, safety and economy, three qualities which make Cablofil wire mesh cable tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.