Menu Search
Basket Tray Mounts FAS L Bracket, 12 in (300mm) W, Steel, Pre-Galvanized

LEGRAND - CABLOFIL #FASL300PG

FAS L Bracket, 12 in (300mm) W, Steel, Pre-Galvanized

SKU #47001900325
Manufacturer Series: FASL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: FAS L Bracket
Application: Wiremesh Cable Tray Wall Mount
Tray Width - Capacity: 12 in. (300mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: LxH: 14.9 x 6.7 (378 x 170mm)
Weight: 1.41 lb. (0.64kg)

Basket Tray Mounts: Type - FAS L Bracket; Application - Wiremesh Cable Tray Wall Mount; Tray Width - Capacity - 12 in (300mm) W; Material - Steel; Finish - Pre-Galvanized; Dimensions - 14.9 in (378mm) L x 6.7 in (170mm) H; Weight - 1.41 lb (0.64 kg); Manufacturer Series - FASL