EATON B-LINE SERIES #FTU120608-PRJ995364-

Floor Stand, Pre-Galvanized

SKU: 47600798973
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Floor Stand
Application: Flextray F.A.S.T. System
Finish: Pre-Galvanized
Dimensions: WxH: 12 x 8 in. (300 x 203mm)
Weight: 2.79 lb. (1.26kg)
Manufacturer Series: Flextray
Description
Basket Tray Mounts: Type - Floor Stand; Application - Flextray F.A.S.T. System; Finish - Pre-Galvanized; Dimensions - 12.0 in. (300mm) W x 8.0 in. (203mm) H; Weight - 2.79 lb (1.26 kg); Manufacturer Series - Flextray