Menu Search
EATON B-LINE SERIES #WBUHD

Flextray Clip, Hold Down, Steel, 1.1 lb

SKU # 79903898412
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hold Down Clip
Application: Basket Tray Support
Material: Steel
Weight: 1.1 lb. (0.5kg)

Basket Tray Mounts: Type - Hold Down Clip; Application - Basket Tray Support; Material - Steel; Weight - 1.1 lb (0.5 kg); Manufacturer Series - Flextray