Menu Search
Basket Tray Mounts Under Floor Support Bracket, 4 in (100mm) W, Steel, Electro Zinc

CHATSWORTH PRODUCTS #34736-743

Ontrac Under Floor Support Bracket, 4 in (100mm) W, Steel, Electro Zinc

SKU #70395734194
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Under Floor Support Bracket
Application: Wiremesh Cable Tray Support
Tray Width - Capacity: 4 in. (100mm)
Material: Steel
Finish: Electro Zinc
Dimensions: 3.0 in (76mm) H x 7.0 in (180mm) W
Installation: Splice Washers