Menu Search
CHATSWORTH PRODUCTS #34733-508

Ontrac Triangle Support Bracket, 8 in (200mm) W, Steel, Electro Zinc

SKU # 70395734154
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Triangle Support Bracket
Application: Wiremesh Cable Tray Support
Tray Width - Capacity: 8 in. (200mm)
Material: Steel
Finish: Electro Zinc
Dimensions: W: 1.6 in. (41mm)
Installation: Flat Washers, Lag Bolts