Menu Search
CHATSWORTH PRODUCTS #34733-524

Ontrac Triangle Support Bracket, 24 in (600mm) W, Steel, Electro Zinc

SKU # 70395734158
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Triangle Support Bracket
Application: Wiremesh Cable Tray Support
Tray Width - Capacity: 24 in. (600mm)
Material: Steel
Finish: Electro Zinc
Dimensions: W: 1.6 in. (41mm)
Installation: Flat Washers, Lag Bolts