CHATSWORTH PRODUCTS #34733-516

Triangle Support Bracket, 16 in (400mm) W, Steel, Electro Zinc

SKU: 70395734156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Triangle Support Bracket
Application: Wiremesh Cable Tray Support
Tray Width - Capacity: 16 in. (400mm)
Material: Steel
Finish: Electro Zinc
Dimensions: W: 1.6 in. (41mm)
Installation: Flat Washers, Lag Bolts
Manufacturer Series: Ontrac
Description
Basket Tray Mounts: Type - Triangle Support Bracket; Application - Wiremesh Cable Tray Support; Tray Width - Capacity - 16 in (400mm) W; Material - Steel; Finish - Electro Zinc; Dimensions - 1.6 in (41mm) W; Installation - Flat Washers, Lag Bolts; Manufacturer Series - Ontrac