Menu Search
CHATSWORTH PRODUCTS #34733-716

Ontrac Triangle Support Bracket, 16 in (400mm) W, Steel, Black

SKU # 70395734162
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Triangle Support Bracket
Application: Wiremesh Cable Tray Support
Tray Width - Capacity: 16 in. (400mm)
Material: Steel
Finish: Black
Dimensions: W: 1.6 in. (41mm)
Installation: Flat Washers, Lag Bolts