Menu Search
Basket Tray Mounts Triangle Support Bracket, 12 in (300mm) W, Steel, Electro Zinc
CHATSWORTH PRODUCTS #34733-512

Ontrac Triangle Support Bracket, 12 in (300mm) W, Steel, Electro Zinc

SKU # 70395734155
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Triangle Support Bracket
Application: Wiremesh Cable Tray Support
Tray Width - Capacity: 12 in. (300mm)
Material: Steel
Finish: Electro Zinc
Dimensions: W: 1.6 in. (41mm)
Installation: Flat Washers, Lag Bolts