Menu Search
Basket Tray Cabling Accessories Vertical Down Cable Protection
HOFFMAN #QTPVD

Quick Tray Pro Vertical Down Cable Protection

SKU # 78351021382
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vertical Down
Application: Cable Protection
Material: Steel
Finish: Pre-Galvanized
Size: LxWxD: 11 x 8 x 1 in. (279 x 203 x 25mm)

Additional Info: Protects Cables When Exiting or Entering Tray. Includes Hardware