Menu Search
CHATSWORTH PRODUCTS #34743-506

Divider Strip Cable Tray

SKU # 70395730731
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Divider Strip
Application: Cable Tray
Material: Steel
Finish: Plain Galvanized
Size: 6 in. (152mm)