LEGRAND - CABLOFIL #CVN300PG

Cable Tray Cover 12.68 in. (322 mm)

SKU: 80038800462
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tray Cover
Size: 12.68 in. (322mm)
Material: Steel
Use: Cover Eliminates Dirt and Dust Build-Up on Cable
Description
Cablofil wire mesh cable tray concept based upon performance, safety and economy, three qualities which make Cablofil wire mesh cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.