SQUARE D COMPANY #9007AO2B

Basic Limit Switch Plunger 15A

SKU: 78590175920
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Basic Limit Switch
Head: Plunger
Head Action: Spring Return, Standard
Poles/Contacts: SPST-NO
Current Rating - nominal: 15A
Contact Rating: 15A 600V AC
Connection: Screw Terminal
Manufacturer Series: 9007 Series
Description
Basic Limit Switch - Plunger Actuated: Type - Basic Limit Switch; Head - Plunger; Head Action - Spring Return, Standard; Poles/Contacts - SPST-NO; Current Rating - nominal - 15A; Contact Rating - 15A 600Vac; Connection - Screw Terminal; Additional Information - Total Travel: 0.160 in; Manufacturer Series - 9007 Series
Additional Info: Total Travel: 0.160 in