Menu Search
Basic Limit Switch - Plunger Actuated Switch, Limit; Basic; Plunger Head; 2NO-2NC; 6A
SIEMENS #3SE52500PC05

Switch, Limit; Basic; Plunger Head; 2NO-2NC; 6A

SKU # 66264385126 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Basic Limit Switch
Head: Plunger
Head Action: Slow Action
Poles/​Contacts: 2NO 2NC
Current Rating - nominal: 6A
Connection: Screw Terminal
Operating Temperature: -25°F(-13°C) to 185°F (85°C)
Construction: Plastic
Enclosure Rating: Open, IP10