Menu Search
Basic Limit Switch - Plunger Actuated Switch, Limit; Basic; Plunger Head; 15A 250V AC
SELECTA PRODUCTS #BZ-2RQ1T

Switch, Limit; Basic; Plunger Head; 15A 250V AC

SKU # 66119113908 Manufacturer Series: BZ Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Basic Limit Switch
Head: Plunger
Operator Configuration: Overtravel
Force to Operate: 13.00 oz (3.61N) OF
Contact Rating: 15A 250V AC
Connection: Screw Terminal

Additional Info: Silver Contacts