Limit Switch, 15A 125-480VAC 0.5A 125VDC 0.25A 250VDC Contact, SPDT Contacts, Plunger Head

SKU: 66119171804
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Basic Limit Switch
Head: Plunger
Operator Configuration: High Overtravel
Head Action: Spring Return, Standard
Poles/Contacts: SPDT
Current Rating - nominal: 15A
Force to Operate: 13 oz (3.61N) OF
Pre-Travel - max: 0.015 in (0.38mm) PT
Differential-Travel - max: 0.002 in (0.05mm) DT
Over-Travel: 0.219 in (5.56mm) OT
Contact Rating: 15A 125-480V AC 0.5A 125V DC 0.25A 250V DC
Connection: Screw Terminal
Connection Configuration: Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in. in.
Operating Temperature: -67°F (-55°C) to 185°F (85°C)
Construction: Phenolic
Manufacturer Series: BZ Series
Basic Limit Switch - Plunger Actuated: Type - Basic Limit Switch; Head - Plunger; Operator Configuration - High Overtravel; Head Action - Spring Return, Standard; Poles/Contacts - SPDT; Current Rating - nominal - 15A; Force to Operate - 13 oz (3.61N) OF; Pre-Travel - max - 0.015 in (0.38mm) PT; Differential-Travel - max - 0.002 in (0.05mm) DT; Over-Travel - 0.219 in (5.56mm) OT; Contact Rating - 15A 125-480Vac 0.5A 125Vdc 0.25A 250Vdc; Connection - Screw Terminal; Connection Configuration - Bottom Facing Screw w/Cup Washer, 6-32 x 0.218"; Operating Temperature - -67 deg F (-55 deg C) to 185 deg F (85 deg C); Construction - Phenolic; Additional Information - Panel Mount Bushing, 15/32-32 NS; Manufacturer Series - BZ Series
Additional Info: Panel Mount Bushing, 15/32-32 NS