Limit Switch, 15A 125/250/480VAC Contact, SPDT 1NO 1NC Contacts, Plunger, Booted Head, Spring Return

SKU: 66119181121
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Limit
Head: Plunger, Booted
Head Action: Spring Return
Poles/Contacts: SPDT, 1NO 1NC
Force to Operate: 9-24 oz
Pre-Travel - max: 0.219 in. Min
Contact Rating: 15A 125/250/480V AC
Connection: 1/2 in. NPT
Manufacturer Series: BZE6
Basic Limit Switch - Plunger Actuated: Type - Compact Limit; Head - Plunger, Booted; Head Action - Spring Return; Poles/Contacts - SPDT, 1NO 1NC; Force to Operate - 9-24 oz; Pre-Travel - max - 0.219" Min; Contact Rating - 15A 125/250/480VAC; Connection - 1/2"NPT; Manufacturer Series - BZE6