Menu Search
Search
HONEYWELL #BZ-3YQ69T

Switch, Limit; Basic; Plunger Head; SPDT; 5A

SKU # 78454919380 Manufacturer Series: BZ Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basic Limit Switch
Head: Plunger
Operator Configuration: High Overtravel
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT
Current Rating - nominal: 5A
Force to Operate: 26 oz (7.22N) OF
Pre-Travel - max: 0.03 in (0.76mm) PT
Differential-Travel - max: 0.001 in (0.025mm) DT
Over-Travel: 0.14 in (3.55mm) OT
Contact Rating: 5A 250V AC
Connection: Screw Terminal
Connection Configuration: Bottom Facing Screw w/Lockwasher, 6-32 x 0.218 in.
Operating Temperature: -67°F (-55°C) to 185°F (85°C)
Construction: Phenolic

Additional Info: Silver Contact, Plastic Material