Menu Search
EATON #E47CMS30

Switch, Limit; Basic; Roller Lever Head; 20A 250V DC 6A 30V DC

SKU # 78211439755 Manufacturer Series: E47 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basic Limit Switch
Head: Roller Lever
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT
Current Rating - nominal: 20A
Force to Operate: 5.64 oz (1.58N) OF
Pre-Travel - max: 0.106 in. (2.69mm) PT
Contact Rating: 20A 250V DC, 6A 30V DC
Connection: Screw Terminal
Operating Temperature: -13°F (-25°C) to 176°F (80°C)
Construction: Phenolic

Additional Info: Environmental Rating: NEMA 1, Operating Speed: 0.01 mm/s to 1m/s, Dimension: 1.94 x 0.69 x 1.78 in.