Menu Search
EATON #E47CMS02

Switch, Limit; Basic; Plunger; SPDT; 20A

SKU # 78211439753 Manufacturer Series: E47 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basic Limit Switch
Head: Plunger
Operator Configuration: Straight
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT
Current Rating - nominal: 20A
Force to Operate: 12.30 oz (3.41N) OF
Pre-Travel - max: 0.016 in. (0.40mm) PT
Contact Rating: 20A 125V AC 6A 480V AC, 0.5A 125V DC 0.25A 250V DC
Connection: Screw Terminal
Operating Temperature: -13°F (-25°C) to 176°F (80°C)
Construction: Phenolic

Additional Info: Environmental Rating: NEMA 1