Menu Search
EATON #E47CML04

Switch, Limit; Basic; Plunger Head; SPDT 1NO-1NC; 20A

SKU # 78211439752 Manufacturer Series: E47 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basic Limit Switch
Head: Plunger
Operator Configuration: Extended, Straight
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 20A
Contact Rating: 20A 125V AC, 6A 1480V AC, 0.5A 125V DC, 0.25A 250V DC
Connection: Solder Terminal
Operating Temperature: -13°F (-25°C) to 176°F (80°C)
Construction: Phenolic

Additional Info: Environmental Rating: NEMA 1