EATON #E47BMS40

Precision Basic Limit Switch Roller Lever 15A

SKU: 78211377106
Manufacturer Series: E47
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Basic Limit Switch
Head: Roller Lever
Operator Configuration: Adjustable
Head Action: Spring Return, Standard
Poles/Contacts: SPDT
Current Rating - nominal: 15A
Force to Operate: 17.64 oz (4.90N) OF
Pre-Travel - max: 0.197 in (5.00mm) PT
Differential-Travel - max: 0.087 in (2.20mm) DT
Over-Travel: 0.500 in (12.70mm) OT
Contact Rating: 15A 125-250V AC
Connection: Screw Terminal
Connection Configuration: Bottom Facing Screw w/Cup Washer, 12-22
Operating Temperature: -13°F (-25°C) to 176°F (80°C)
Construction: Phenolic
Description
Basic Limit Switch - Plunger Actuated: Type - Basic Limit Switch; Head - Roller Lever; Operator Configuration - Adjustable; Head Action - Spring Return, Standard; Poles/Contacts - SPDT; Current Rating - nominal - 15A; Force to Operate - 17.64 oz (4.90N) OF; Pre-Travel - max - 0.197 in (5.00mm) PT; Differential-Travel - max - 0.087 in (2.20mm) DT; Over-Travel - 0.500 in (12.70mm) OT; Contact Rating - 15A 125-250VAC; Connection - Screw Terminal; Connection Configuration - Bottom Facing Screw w/Cup Washer, 12-22; Operating Temperature - -13 Deg F (-25 Deg C) to 176 Deg F (80 Deg C); Construction - Phenolic; Additional Information - Panel Mount Bushing, 15/32-32 NS; Manufacturer Series - E47 Precision Switch Series
Additional Info: Panel Mount Bushing, 15/32-32 NS