EATON #E47CMS01-JS

Basic Limit Switch Plunger 20A

SKU: 78211369546
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Basic Limit Switch
Head: Plunger
Operator Configuration: Pin
Head Action: Spring Return, Standard
Poles/Contacts: SPDT
Current Rating - nominal: 20A
Force to Operate: 12.30 oz (3.41N) OF
Pre-Travel - max: 0.016 in. (0.40mm) PT
Contact Rating: 20A 125V AC 6A 480V AC, 0.5A 125V DC 0.25A 250V DC
Connection: Screw Terminal
Operating Temperature: -13°F (-25°C) to 176°F (80°C)
Construction: Phenolic
Manufacturer Series: E47 Series
Description
Basic Limit Switch - Plunger Actuated: Type - Basic Limit Switch; Head - Plunger; Operator Configuration - Pin ; Head Action - Spring Return, Standard; Poles/Contacts - SPDT; Current Rating - nominal - 20A; Force to Operate - 12.30 oz (3.41N) OF; Pre-Travel - max - 0.016 in. (0.40mm) PT; Contact Rating - 20A 125VAC 6A 480VAC, 0.5A 125VDC 0.25A 250VDC; Connection - Screw Terminal; Operating Temperature - -13 deg F (-25 deg C) to 176 deg F (80 deg C); Construction - Phenolic; Manufacturer Series - E47 Series