Menu Search

EATON #E47BMS04-JS

Basic Limit Switch Plunger 15A

SKU: 78211369544
Manufacturer Series: E47 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Basic Limit Switch
Head: Plunger
Operator Configuration: Extended, Straight
Head Action: Spring Return, Standard
Poles/Contacts: SPDT
Current Rating - nominal: 15A
Force to Operate: 12.30 oz (3.41N) OF
Pre-Travel - max: 0.016 in. (0.40mm) PT
Contact Rating: 15A 125V AC, 3A 480V AC 0.4A 125V AC, 0.2A 250V DC
Connection: Screw Terminal
Operating Temperature: -13°F (-25°C) to 176°F (80°C)
Construction: Phenolic
Description
Basic Limit Switch - Plunger Actuated: Type - Basic Limit Switch; Head - Plunger; Operator Configuration - Extended, Straight; Head Action - Spring Return, Standard; Poles/Contacts - SPDT; Current Rating - nominal - 15A; Force to Operate - 12.30 oz (3.41N) OF; Pre-Travel - max - 0.016 in. (0.40mm) PT; Contact Rating - 15A 125VAC, 3A 480VAC 0.4A 125VAC, 0.2A 250VDC; Connection - Screw Terminal; Operating Temperature - -13 deg F (-25 deg C) to 176 deg F (80 deg C); Construction - Phenolic; Additional Information - Environmental Rating: NEMA 1, Dimension: 6.00 x 5.00 x 1.75 in.; Manufacturer Series - E47 Series
Additional Info: Environmental Rating: NEMA 1, Dimension: 6.00 x 5.00 x 1.75 in.