Basic Limit Switch Lever 15A

SKU: 78211377095
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Basic Limit Switch
Head: Lever
Operator Configuration: Straight
Head Action: Spring Return, Standard
Poles/Contacts: SPDT 1NO 1NC
Current Rating - nominal: 15A
Force to Operate: 2.47 oz (0.69N) OF
Pre-Travel - max: 0.390 in. (9.90mm) PT
Differential-Travel - max: 0.051 in. (1.30mm) DT
Over-Travel: 0.220 in. (5.58mm) OT
Contact Rating: 15A 125/250V AC 3A 480V AC 0.4A 125V DC 0.2A 250V DC
Connection: Solder Terminal
Operating Temperature: -13°F (-25°C) to 176°F (80°C)
Construction: Phenolic
Manufacturer Series: E47 Series
Basic Limit Switch - Plunger Actuated: Type - Basic Limit Switch; Head - Lever; Operator Configuration - Straight; Head Action - Spring Return, Standard; Poles/Contacts - SPDT 1NO 1NC; Current Rating - nominal - 15A; Force to Operate - 2.47 oz (0.69N) OF; Pre-Travel - max - 0.390 in. (9.90mm) PT; Differential-Travel - max - 0.051 in. (1.30mm) DT; Over-Travel - 0.220 in. (5.58mm) OT; Contact Rating - 15A 125/250VAC 3A 480VAC 0.4A 125VDC 0.2A 250VDC; Connection - Solder Terminal; Operating Temperature - -13 deg F (-25 deg C) to 176 deg F (80 deg C); Construction - Phenolic; Additional Information - Environmental Rating: NEMA 1; Manufacturer Series - E47 Series
Additional Info: Environmental Rating: NEMA 1