SIEMENS #6ES71934CF500AA0

Terminal Module, 6.18x0.59x1.69 in., Spring, I/O Connection

SKU: 66264322740
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Terminal Bases
Type of Wire Clamp: Spring
Function: I/O Connection Hardware
Dimensions - With Module Installed in Base: 6.18 x 0.59 x 1.69 in.
Manufacturer Series: Simatic DP
Description
PLC Base-Rack: Type - Distributed I/O Terminal Bases; Type of Wire Clamp - Spring; Function - I/O Connection Hardware; Dimensions - With Module Installed in Base - 6.18 x 0.59 x 1.69 in.; Additional Information - 4X6 Terminal Connection, Application: Electronic Module; Manufacturer Series - Simatic DP
Additional Info: 4X6 Terminal Connection, Application: Electronic Module