Menu Search
Bases and Racks Terminal Module, 5.19x0.59x1.69 in., Screw, I/O Connection
SIEMENS #6ES71934CK200AA0

SIMATIC Terminal Module, 5.19x0.59x1.69 in., Screw, I/O Connection

SKU # 66264318863 Manufacturer Series: DP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distributed I/O Terminal Bases
Type of Wire Clamp: Screw
Function: I/O Connection Hardware
Dimensions - With Module Installed in Base: 5.19 x 0.59 x 1.69 in.

PLC Base-Rack: Type - Distributed I/O Terminal Bases; Type of Wire Clamp - Screw; Function - I/O Connection Hardware; Dimensions - With Module Installed in Base - 5.19 x 0.59 x 1.69 in.; Additional Information - 2X4 Terminal Connection, Application: Power Module; Manufacturer Series - Simatic DP

Additional Info: 2X4 Terminal Connection, Application: Power Module